BÖHLER

BÖHLER High alloyed electrodes BÖHLER FOX EAS 4 M-A 4,00x350mm

  • ERIKS:12575012
Image 1
Rutile coated electrode for welding AISI 316L and similar CrNiMo, also higher carbon steels. The weld metal has an excellent resistance to intergranular corrosion.
Save to list

€2.81/ pieceexcl. VAT

€3.40incl. VAT

Sold per: 255Min. order: 255

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
4 mm
Total length
350 mm
ISO standard
E 19 12 3 L R 3 2
AWS standard
E 316L-17
Packaging
85