BÖHLER

BÖHLER High alloyed electrodes BÖHLER FOX EAS 4 M-A 3,20x350mm

  • ERIKS:12575011
Image 1
Rutile coated electrode for welding AISI 316L and similar CrNiMo, also higher carbon steels. The weld metal has an excellent resistance to intergranular corrosion.
Save to list

€2.01/ pieceexcl. VAT

€2.43incl. VAT

Sold per: 120Min. order: 120

1680 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
3.2 mm
Total length
350 mm
ISO standard
E 19 12 3 L R 3 2
AWS standard
E 316L-17
Packaging
120