BÖHLER

BÖHLER High alloyed electrodes BÖHLER FOX EAS 4 M-A 2,00x300mm

  • ERIKS:12575009
Image 1
Rutile coated electrode for welding AISI 316L and similar CrNiMo, also higher carbon steels. The weld metal has an excellent resistance to intergranular corrosion.
Save to list

€0.82/ pieceexcl. VAT

€0.99incl. VAT

Sold per: 960Min. order: 960

640 In stock - Estimated delivery date 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
2 mm
Total length
300 mm
ISO standard
E 19 12 3 L R 3 2
AWS standard
E 316L-17
Packaging
320