BÖHLER

BÖHLER High alloyed electrodes BÖHLER FOX EAS 4 M 2,50x300mm

  • ERIKS:12575005
Image 1
Rutile electrode, core wire alloyed, stainless steel. Preferably used for 1.4435 / 316L steel grades.
BÖHLER FOX EAS 4 M-A is an acknowledged world leader, noted for its superior welding
characteristics and metallurgy. It can be used on AC or DC. Other advantages include high current
capacity, minimum spatter formation, self releasing slag, smooth and clean weld profile,
safety against formation of porosity due to moisture resistant coating and packaging into hermetically
sealed tins.
The fully alloyed core wire ensures the most reliable corrosion resistance. Resistant to intergranular
corrosion up to +400 °C.
Save to list

€1.10/ pieceexcl. VAT

€1.33incl. VAT

Sold per: 630Min. order: 630

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
2.5 mm
Total length
300 mm
ISO standard
E 19 12 3 L B 2 2
AWS standard
E316L-15
Packaging
210