BÖHLER

BÖHLER High alloyed electrodes BÖHLER FOX EAS 2-A 4,00x350mm

  • ERIKS:12575001
Image 1
Rutile coated electrode for welding of AISI 304L and similar
CrNi-alloyed steels.
Save to list

€3.21/ pieceexcl. VAT

€3.88incl. VAT

Sold per: 255Min. order: 255

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
4 mm
Total length
350 mm
ISO standard
E 19 9 L R 3 2
AWS standard
E 308L-17
Packaging
85