BÖHLER

BÖHLER High alloyed electrodes BÖHLER FOX EAS 2-A 3,20x350mm

  • ERIKS:12575000
Image 1
Rutile coated electrode for welding of AISI 304L and similar
CrNi-alloyed steels.
Save to list

€2.19/ pieceexcl. VAT

€2.65incl. VAT

Sold per: 120Min. order: 120

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
3.2 mm
Total length
350 mm
ISO standard
E 19 9 L R 3 2
AWS standard
E 308L-17
Packaging
120