

€2.16/ pieceexcl. VAT
€2.62incl. VAT
Sold per: 170Min. order: 170
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 3.2 mm |
Total length | 350 mm |
ISO standard | E 29 9 R 3 2 |
AWS standard | E312-17 |
Packaging | 170 |