BÖHLER

BÖHLER High alloyed electrodes BÖHLER FOX CN 29/9 2,50x300mm

  • ERIKS:12574988
Image 1
Core wire alloyed austenitic-ferritic special stick electrodes with rutile envelope.
By high ferrite content and crack resistant suitable for difficult-to-weld
Materials with higher strength, as Pressing and trimming dies. Compounds of different
alloy steels, tough liners for hard surfacing.
With high mechanical strength and work hardening ability suitable for wear resistant
Surfacing on clutches, gears, shafts, and the like. Can also be used
for repairs to tools.
Save to list
Not available in webshop

Sold per: 810Min. order: 810

Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
2.5 mm
Total length
300 mm
ISO standard
E 29 9 R 3 2
AWS standard
E312-17
Packaging
270