

€1.97/ pieceexcl. VAT
€2.38incl. VAT
Sold per: 195Min. order: 195
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 2.5 mm |
Total length | 350 mm |
ISO standard | E 23 12 2 L R 3 2 |
AWS standard | E 309MoL-17 |
Packaging | 195 |