BÖHLER

BÖHLER High alloyed electrodes BÖHLER FOX CN 23/12-A 5,00x450mm

  • ERIKS:12574987
Image 1
Rutile coated electrode, particularly suitable for joining under
and low alloy steels to roestvaste-, heat-resistant (Cr) steels or
casting types and austenitic steels / cast steel.
Save to list

€6.09/ pieceexcl. VAT

€7.37incl. VAT

Sold per: 180Min. order: 180

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
5 mm
Total length
450 mm
ISO standard
E 23 12 L R 3 2
AWS standard
E 309L-17
Packaging
60