BÖHLER

BÖHLER High alloyed electrodes BÖHLER FOX CN 23/12-A 4,00x350mm

  • ERIKS:12574986
Image 1
Rutile coated electrode, particularly suitable for joining under
and low alloy steels to roestvaste-, heat-resistant (Cr) steels or
casting types and austenitic steels / cast steel.
Save to list

€3.01/ pieceexcl. VAT

€3.64incl. VAT

Sold per: 270Min. order: 270

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
4 mm
Total length
350 mm
ISO standard
E 23 12 L R 3 2
AWS standard
E 309L-17
Packaging
90