BÖHLER

BÖHLER High alloyed electrodes BÖHLER FOX CN 23/12-A 2,50x350mm

  • ERIKS:12574984
Image 1
Rutile coated electrode, particularly suitable for joining under
and low alloy steels to roestvaste-, heat-resistant (Cr) steels or
casting types and austenitic steels / cast steel.
Save to list

€1.31/ pieceexcl. VAT

€1.59incl. VAT

Sold per: 600Min. order: 600

200 In stock - Estimated delivery date 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
2.5 mm
Total length
350 mm
ISO standard
E 23 12 L R 3 2
AWS standard
E 309L-17
Packaging
200