BÖHLER

BÖHLER High alloyed electrodes BÖHLER FOX CN 20/25 M-A 3,20x350mm

  • ERIKS:12574972
Image 1
Rutile coated electrode for arc welding of up to 5% of Mo-containing steels
such as 904L (URANUS B6).
Particularly good resistance to intergranular corrosion, stress corrosion cracking,
crevice and pitting corrosion.
PRE ≥ 45
"
Save to list

€5.46/ pieceexcl. VAT

€6.60incl. VAT

Sold per: 140Min. order: 140

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
3.2 mm
Total length
350 mm
ISO standard
E 20 25 5 Cu N L R 3 2
AWS standard
E 385-17
Packaging
140