BÖHLER

BÖHLER High alloyed electrodes BÖHLER FOX CN 20/25 M-A 2,50x300mm

  • ERIKS:12574971
Image 1
Rutile coated electrode for arc welding of up to 5% of Mo-containing steels
such as 904L (URANUS B6).
Particularly good resistance to intergranular corrosion, stress corrosion cracking,
crevice and pitting corrosion.
PRE ≥ 45
"
Save to list

€3.02/ pieceexcl. VAT

€3.66incl. VAT

Sold per: 230Min. order: 230

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
2.5 mm
Total length
300 mm
ISO standard
E 20 25 5 Cu N L R 3 2
AWS standard
E 385-17
Packaging
230