

€4.17/ pieceexcl. VAT
€5.04incl. VAT
Sold per: 85Min. order: 85
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 4 mm |
Total length | 350 mm |
ISO standard | E 20 10 3 R 3 2 |
AWS standard | E 308Mo-17 |
Packaging | 85 |