

€1.97/ pieceexcl. VAT
€2.38incl. VAT
Sold per: 140Min. order: 140
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 3.2 mm |
Total length | 350 mm |
ISO standard | E Z 18 9 MnMo R 3 2 |
AWS standard | E 307-16 |
Packaging | 140 |