

€111.90/ pieceexcl. VAT
€135.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Solid rubber |
Diameter | 260 mm |
Width | 85 mm |
Bearing weight | 200 kg |
Bearing | Slide bearing |
Shaft diameter | 20 mm |
Hub length | 75 mm |
Type | VWPP |
Temperature range | from -20 to 60 °C |