

€157.15/ pieceexcl. VAT
€190.15incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Solid rubber |
Diameter | 260 mm |
Width | 85 mm |
Bearing weight | 200 kg |
Bearing | Needle roller bearing |
Shaft diameter | 20 mm |
Hub length | 75 mm |
Type | VW |
Temperature range | from -25 to 80 °C |