

€79.21/ pieceexcl. VAT
€95.84incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 120 mm |
Width | 50 mm |
Bearing weight | 540 kg |
Bearing | Ball bearing |
Shaft diameter | 25 mm |
Hub length | 50 mm |
Type | VSTH |
Temperature range | from -25 to 70 °C |