

€3.54/ pieceexcl. VAT
€4.28incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | VPP |
Type | VPP 80/12G |
Wheel model | Wheel |
Tread material | Rubber |
Diameter | 80 mm |
Width | 25 mm |
Bearing weight | 50 kg |
Bearing | Slide bearing |
Shaft diameter | 12 mm |
Hub length | 35 mm |
Type | VPP |
Temperature range | from -20 to 60 °C |