

€127.13/ pieceexcl. VAT
€153.83incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Rubber |
Diameter | 400 mm |
Width | 100 mm |
Bearing weight | 350 kg |
Bearing | Needle roller bearing |
Shaft diameter | 25 mm |
Hub length | 75 mm |
Type | VPP |
Temperature range | from -20 to 60 °C |