

€80.97/ pieceexcl. VAT
€97.97incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Rubber |
Diameter | 250 mm |
Width | 60 mm |
Bearing weight | 295 kg |
Bearing | Needle roller bearing |
Shaft diameter | 25 mm |
Hub length | 65 mm |
Type | VPP |
Temperature range | from -20 to 60 °C |