

€13.23/ pieceexcl. VAT
€16.01incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | VPP |
Type | VPP 160/20R |
Wheel model | Wheel |
Tread material | Rubber |
Diameter | 160 mm |
Width | 40 mm |
Bearing weight | 135 kg |
Bearing | Needle roller bearing |
Shaft diameter | 20 mm |
Hub length | 60 mm |
Type | VPP |
Temperature range | from -20 to 60 °C |