

€6.90/ pieceexcl. VAT
€8.35incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Rubber |
Diameter | 125 mm |
Width | 375 mm |
Bearing weight | 100 kg |
Bearing | Slide bearing |
Shaft diameter | 15 mm |
Hub length | 45 mm |
Type | VPP |
Temperature range | from -20 to 60 °C |