

€4.87/ pieceexcl. VAT
€5.89incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Gummi |
Diameter | 100 mm |
Width | 30 mm |
Bearing weight | 70 kg |
Bearing | Slide bearing |
Shaft diameter | 15 mm |
Hub length | 45 mm |
Type | VPP |
Temperature range | from -20 to 60 °C |