BLICKLE

BLICKLE Wheel VPE 260/20G

  • ERIKS:12548148
  • Manufacturer:4047526570842
Image 1
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Wheel
Tread material
Solid rubber
Diameter
260 mm
Width
85 mm
Bearing weight
150 kg
Bearing
Slide bearing
Shaft diameter
20 mm
Hub length
88 mm
Type
VPE
Temperature range
from -20 to 60 °C