

€24.79/ pieceexcl. VAT
€30.00incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Solid rubber |
Diameter | 150 mm |
Width | 30 mm |
Bearing weight | 130 kg |
Bearing | Ball bearing |
Shaft diameter | 8 mm |
Hub length | 35 mm |
Type | VPA |
Temperature range | from -20 to 60 °C |