

€6.95/ pieceexcl. VAT
€8.41incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Solid rubber |
Diameter | 100 mm |
Width | 25 mm |
Bearing weight | 90 kg |
Bearing | Slide bearing |
Shaft diameter | 8 mm |
Hub length | 295 mm |
Type | VPA |
Temperature range | from -20 to 60 °C |