BLICKLE

BLICKLE Wheel VLE 312/25-75K

  • ERIKS:12548120
  • Manufacturer:4047526122270
Image 1
Save to list

€393.32/ pieceexcl. VAT

€475.92incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Wheel
Tread material
Solid rubber
Diameter
306 mm
Width
105 mm
Bearing weight
700 kg
Bearing
Ball bearing
Shaft diameter
25 mm
Hub length
75 mm
Type
VLE
Temperature range
from -25 to 80 °C