

€393.32/ pieceexcl. VAT
€475.92incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Solid rubber |
Diameter | 306 mm |
Width | 105 mm |
Bearing weight | 700 kg |
Bearing | Ball bearing |
Shaft diameter | 25 mm |
Hub length | 75 mm |
Type | VLE |
Temperature range | from -25 to 80 °C |