BLICKLE

BLICKLE Wheel VGA 101/8K-FK

  • ERIKS:12548106
  • Manufacturer:4047526735258
Image 1
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Wheel
Tread material
Solid rubber
Diameter
100 mm
Width
32 mm
Bearing weight
90 kg
Bearing
Ball bearing
Shaft diameter
8 mm
Hub length
36 mm
Type
VGA
Temperature range
from -20 to 60 °C