

€11.92/ pieceexcl. VAT
€14.42incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | V |
Type | V 80/12R |
Wheel model | Wheel |
Tread material | Rubber |
Diameter | 80 mm |
Width | 25 mm |
Bearing weight | 50 kg |
Bearing | Needle roller bearing |
Shaft diameter | 12 mm |
Hub length | 35 mm |
Type | V |
Temperature range | from -25 to 80 °C |