

€68.52/ pieceexcl. VAT
€82.91incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Rubber |
Diameter | 280 mm |
Width | 70 mm |
Bearing weight | 385 kg |
Bearing | Needle roller bearing |
Shaft diameter | 25 mm |
Hub length | 75 mm |
Type | V |
Temperature range | from -25 to 80 °C |