

€13.97/ pieceexcl. VAT
€16.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | V |
Type | V 100/15R |
Wheel model | Wheel |
Tread material | Gummi |
Diameter | 100 mm |
Width | 30 mm |
Bearing weight | 70 kg |
Bearing | Needle roller bearing |
Shaft diameter | 15 mm |
Hub length | 45 mm |
Type | V |
Temperature range | from -25 to 80 °C |