

€4.40/ pieceexcl. VAT
€5.32incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Thermoplastic rubber elastomer |
Diameter | 80 mm |
Width | 32 mm |
Bearing weight | 100 kg |
Bearing | Slide bearing |
Shaft diameter | 12 mm |
Hub length | 35 mm |
Type | TPA |
Temperature range | from -25 to 80 °C |