

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Thermoplastic rubber elastomer |
Diameter | 150 mm |
Width | 32 mm |
Bearing weight | 130 kg |
Bearing | Slide bearing |
Shaft diameter | 12 mm |
Hub length | 36 mm |
Type | TPA |
Temperature range | from -25 to 80 °C |