

€4.64/ pieceexcl. VAT
€5.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Thermoplastic rubber elastomer |
Diameter | 100 mm |
Width | 25 mm |
Bearing weight | 90 kg |
Bearing | Slide bearing |
Shaft diameter | 8 mm |
Hub length | 295 mm |
Type | TPA |
Temperature range | from -25 to 80 °C |