

€44.97/ pieceexcl. VAT
€54.41incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Steel |
Diameter | 65 mm |
Width | 40 mm |
Bearing weight | 750 kg |
Bearing | Ball bearing |
Shaft diameter | 20 mm |
Hub length | 45 mm |
Type | SVS |
Temperature range | from -25 to 120 °C |