

€540.74/ pieceexcl. VAT
€654.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Steel |
Diameter | 200 mm |
Width | 80 mm |
Bearing weight | 7000 kg |
Bearing | Ball bearing |
Shaft diameter | 60 mm |
Hub length | 90 mm |
Type | SVS |
Temperature range | from -25 to 120 °C |