

€40.86/ pieceexcl. VAT
€49.44incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polyamide PA |
Diameter | 80 mm |
Width | 70 mm |
Bearing weight | 650 kg |
Bearing | Ball bearing |
Shaft diameter | 20 mm |
Hub length | 70 mm |
Type | SPO |
Temperature range | from -25 to 80 °C |