

€9.66/ pieceexcl. VAT
€11.69incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | SPO |
Type | SPO 75/15G |
Wheel model | Wheel |
Tread material | Polyamide PA |
Diameter | 75 mm |
Width | 32 mm |
Bearing weight | 300 kg |
Bearing | Slide bearing |
Shaft diameter | 15 mm |
Hub length | 35 mm |
Type | SPO |
Temperature range | from -25 to 80 °C |