

€194.84/ pieceexcl. VAT
€235.76incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 250 mm |
Width | 80 mm |
Type | RTH |
Temperature range | from -25 to 80 °C |