

€42.50/ pieceexcl. VAT
€51.43incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 82 mm |
Width | 100 mm |
Bearing weight | 730 kg |
Type | RK-HTH |
Temperature range | from -25 to 70 °C |