

€32.38/ pieceexcl. VAT
€39.18incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 80 mm |
Width | 60 mm |
Bearing weight | 420 kg |
Hub length | 60 mm |
Type | RK-HTH |
Temperature range | from -25 to 70 °C |