

€228.04/ pieceexcl. VAT
€275.93incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | PUR (Polyurethane) |
Diameter | 254 mm |
Width | 102 mm |
Type | RB |
Temperature range | from -30 to 70 °C |