

€263.77/ pieceexcl. VAT
€319.16incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Pneumatic tyre with zig-zag profile |
Diameter | 420 mm |
Width | 115 mm |
Bearing weight | 750 kg |
Bearing | Ball bearing |
Shaft diameter | 30 mm |
Hub length | 90 mm |
Type | PS |
Type of tyres | 8 Ply |
Temperature range | from -25 to 50 °C |