

€150.99/ pieceexcl. VAT
€182.70incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Pneumatic tyre with zig-zag profile |
Diameter | 305 mm |
Width | 105 mm |
Bearing weight | 550 kg |
Bearing | Ball bearing |
Shaft diameter | 25 mm |
Hub length | 75 mm |
Type | PS |
Type of tyres | 6 Ply |
Temperature range | from -25 to 50 °C |