

€3.00/ pieceexcl. VAT
€3.63incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polypropylene |
Diameter | 60 mm |
Width | 29 mm |
Bearing weight | 80 kg |
Bearing | Slide bearing |
Shaft diameter | 12 mm |
Hub length | 35 mm |
Type | PPN |
Temperature range | from -20 to 60 °C |