

€25.01/ pieceexcl. VAT
€30.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polypropylene |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 450 kg |
Bearing | Slide bearing |
Shaft diameter | 20 mm |
Hub length | 60 mm |
Type | PPN |
Temperature range | from -20 to 60 °C |