

€5.81/ pieceexcl. VAT
€7.03incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Wheel |
Tread material | Polypropylene |
Diameter | 100 mm |
Width | 37 mm |
Bearing weight | 160 kg |
Bearing | Slide bearing |
Shaft diameter | 12 mm |
Hub length | 45 mm |
Type | PPN |
Temperature range | from -20 to 60 °C |